Shop All Fan Parts
Carrier
Motor, 1 HP, 460V, 1650 rpm CW
Mfr # HC52ER460
Zoro # G008229530
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 460VAC
- Features Length: 6"; Width: 6.1"; Height: 9.3"
- Fits Brand Carrier
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- BROAN Rubber Motor Mount (99100484)
- HENRY TROPICOOL ROOF SEAL 10OZ (HE884004)
- KOCH FILTER 20x24x1 Standard Capacity Pleated Filter, MERV 8 (102-041-017)
- CARRIER Motor, 208/230/460V, 1HP, 1140 rpm (HD52GE650)
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD60FK651)
- CARRIER Inducer/Trap Elbow (322057-301)
- CARRIER Motor, 3 HP, 208-230/460V, 3 Phase, 1725 (HD58FK651)
- CARRIER Motor, 208/230/460V, 3-Phase, 1725 rpm (HD56FL651)
- CARRIER Contactor, 3 Pole, 120V, 75A (HN53HG120)
- LIBERTY PUMPS Vent Flange Kit (K001376)
- Carrier Fan Parts