Shop All Induced Draft Blowers
This Product is Discontinued
Carrier
Inducer Motor (Discontinued)
Mfr # HC21ZS122
Zoro # G0116280
Free Shipping & Returns
This Product is Discontinued
Key Features
- Phase 1
- Voltage 115VAC
- Fits Brand Carrier
- Features Length: 4.1"; Width: 2.8"; Height: 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carrier
- MFR # HC21ZS122
- Zoro # G0116280
- UPC # N
- Country of Origin United States
- Category Induced Draft Blowers
Details
Phase | 1 |
Item | Inducer Motor |
Voltage | 115VAC |
Fits Brand | Carrier |
Features | Length: 4.1"; Width: 2.8"; Height: 2.3" |
Description
Inducer Motor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.