Shop All Blower Motors and Parts
Carrier
Inducer Fan
Mfr # 326100-401
Zoro # G5562256
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand CARRIER
- Features 1.000 in Height, 3/8 Shaft Holde dia
- Length 3 1/4 in
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # 326100-401
- Zoro # G5562256
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Length | 3 1/4 in |
Width | 3 1/4 in |
Details
Item | Inducer Fan |
For Use With | Universal |
Fits Brand | CARRIER |
Features | 1.000 in Height, 3/8 Shaft Holde dia |
Description
Inducer Fan, Fits Brand Carrier, For Use With Universal, Features 1.000 in Height, 3/8 Shaft Holde dia
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco® Port-A-Blaster Coil Cleaning Machine - 0.25 GPM - 140 PSI (ZPB140)
- KOLDFRONT 12000 BTU 115V Window Air Conditioner with Dehumidifier and Remote Control (WAC12003WCO)
- GATES HVAC Heater Hose 1998-2001 Volkswagen Beetle 2.0L, 19068 (19068)
- EVERPURE Pressure Gauge For - Part# Ev311409 (EV311409)
- CARRIER Flame Retainer 14X6X3 (50DK501892)
- CARRIER Motor, 3/4 HP, 208-230V, 1080 rpm (14B0006N01)
- CARRIER Logic Board (CESO110031-00)
- CARRIER Blower Motor, 5.0, 1/2 HP (HD44AR333)
- CARRIER Limit Switch 110-150F Auto Limit Switch (HH18HA148)
- CARRIER Strainer (KH11HH066)
- CARRIER Fan Blade, 20.5"Dia 22Deg 1/2"Cw 2-Blade (LA01RA221)
- Carrier Blower Motors and Parts