Shop All Fan Parts
Carrier
Inducer Assembly, 460V
Mfr # 50DK406816
Zoro # G0281970
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 460VAC
- Includes Inducer Motor; Inducer Fan Motor Propeller; Inducer Blower Wheel; Fan Housing; Inducer Draft Motor Channel; Hall Effect Sensor and Insulation
- Features Length: 13"; Width: 10.6"; Height: 8.5"
- Phase 3
- Fits Brand Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 460VAC |
Includes | Inducer Motor; Inducer Fan Motor Propeller; Inducer Blower Wheel; Fan Housing; Inducer Draft Motor Channel; Hall Effect Sensor and Insulation |
Item | Inducer Assembly, 460V |
Features | Length: 13"; Width: 10.6"; Height: 8.5" |
Phase | 3 |
Fits Brand | Carrier |
Description
Inducer Assembly, 460V, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR Filter Replacement Humidifier (ES12-2/ES12)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 120VAC, 1000W, 58.5"Lx4"W (DHLS13)
- AAF FLANDERS 15x20x2 Pleated Air Filter, MERV 8 (80055.021520)
- ARMSTRONG 56W61 R100997-02 Mini Hot (56W61)
- CARRIER Add-A-Wire Relay (VSACC0410)
- CARRIER Plastic Cooling Fan Blade, Black (LA660002)
- CARRIER Ignition Control Circuit Board (LH33WP002A)
- CARRIER Motor, 230/460V, 3-Phase, 1 HP, 1140 rpm (HD52AK654)
- CARRIER Motor, 208/230/460V, 1HP, 1140 rpm (HD52GE650)
- CARRIER Inducer Motor Assembly (50DK406815)
- BROWNING Ax20 Gripnotch Browning Belt (AX20)
- Carrier Fan Parts