Shop All Humidifier and Dehumidifier Parts
Carrier
Humidifier Pad, 13" x 10" x 1-3/4"
Mfr # P110-3545
Zoro # G5561888
original price:
$29.54
24% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand CARRIER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # P110-3545
- Zoro # G5561888
- Country of Origin United States
- Category Humidifier and Dehumidifier Parts
Details
Item | Humidifier Pad, 13" x 10" x 1-3/4" |
For Use With | Universal |
Fits Brand | CARRIER |
Description
Humidifier Pad, 13 In. x 10 In. x 1-3/4 In., Fits Brand Carrier, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Refrigerator Condenser Fan Motor (65411)
- GOODMAN Capacitor, 15 MFD, 370V, Oval (CAP150000370VAP)
- AIR KING Wall Mount Fan 5350/4180/3010 cfm (9318)
- IMPERIAL MFG End Cap Rnd Plug 28Ga 6In Glv (GV2007)
- ESSICK AIR Water BTL For 400 Series Humidifiers (1B5060110)
- ESSICK AIR Humidifier Wick Filter (1045)
- HONEYWELL Hm700Atx Electrode Humidifier (HM700ATX)
- BESTAIR WATER PAD FURNACE 10""H (A10W-PDQ-4)
- DRI-EAZ Dri Eaz® Revolution Low Grain Dehumidifier w/Humidistat, 115V, 80 Pints (111995)
- BESTAIR Humidifier Filter D88 (D88-PDQ-4)
- HONEYWELL HOME Humidifier Valve Kit, Replacement (HM750AVKIT/U)
- Carrier Humidifier and Dehumidifier Parts