Shop All Heat Exchangers
This Product is Discontinued
Carrier
Heat Exchanger (Discontinued)
Mfr # 48TJ660006
Zoro # G0281989
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Length: 35"; Width: 16"; Height: 43"
- Fits Brand Carrier
- Includes Gasket Kit and Baffle
- Product Type Heat Exchanger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # 48TJ660006
- Zoro # G0281989
- UPC # N
- Country of Origin United States
- Category Heat Exchangers
Details
Item | Heat Exchanger |
Features | Length: 35"; Width: 16"; Height: 43" |
Fits Brand | Carrier |
Includes | Gasket Kit and Baffle |
Product Type | Heat Exchanger |
Description
Heat Exchanger W/gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.