Shop All Fan Parts
Carrier
Flame Sensor
Mfr # LH680534
Zoro # G5974787
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sensor
- For Use With Mfr. Model Number CDV156B
- Features Length: 1"; Width: 0.5"; Height: 0.25"
- Fits Brand Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Includes | Sensor |
For Use With Mfr. Model Number | CDV156B |
Features | Length: 1"; Width: 0.5"; Height: 0.25" |
Fits Brand | Carrier |
Item | Flame Sensor |
Description
Flame Sensor, For Use With Mfr. Model Number 310AAV024045AAJA, 310AAV024045ABJA, 310AAV024045ACJA, 310AAV024045ADJA, 310AAV024070AAJA, 310AAV024070ABJA, 310AAV024070ACJA, 310AAV024070ADJA, 310AAV036045AAJA, 310AAV036045ABJA, 310AAV036045ACJA, 310AAV036045ADJA, 310AAV036070AAJA, 310AAV036070ABJA, 310AAV036070ACJA, 310AAV036070ADJA, 310AAV036110AAJA, 310AAV036110ABJA, 310AAV036110ACJA, 310AAV036110ADJA, 310AAV042090AAJA, Fits Brand Carrier, Includes Sensor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (3HHR1)
- QMARK Freeze Protection For Concealed Splace (CHPR25)
- MASTER Electric Fan Space Heater, 1500W, 1 Phase, 1,500 BtuH (MH-515-120)
- TACO Zoning Control, 3 Zone (SR503-4)
- CARRIER Motor, 208/230-460V, 3-Phase, 5 HP, 1725 rpm (HD60FK650)
- CARRIER Gasket Kit (320887-751)
- CARRIER Motor, 230/460V, 3-Phase, 1 HP, 1140 rpm (HD52AK654)
- CARRIER Motor, 208/230/460V, 1HP, 1140 rpm (HD52GE650)
- CARRIER Draft Inducer Assembly, 115V, 1/16hp (320725-756)
- CARRIER Fan Blade, 3.25" dia., 12 Blades (LA01ZC003)
- DAYTON Valve Rebuild Kit, With Instructions (066062)
- Carrier Fan Parts