Shop All Blower Motors and Parts
Carrier
Fan Motor, 200-240V, 1-Phase, 840 rpm
Mfr # HC36AR231
Zoro # G0339101
original price:
$267.99
6% off
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 38HDA036-300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carrier
- MFR # HC36AR231
- Zoro # G0339101
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Fan Motor, 200-240V, 1-Phase, 840 rpm |
Fits Brand | Carrier |
For Use With Mfr. Model Number | 38HDA036-300 |
Description
Fan Motor, 200-240V, 1-Phase, 840 rpm, For Use With Mfr. Model Number 38HDA036-300, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Gasket U-Chann EPDM 50ft (028-09951-050)
- ALL-FILTERS 16X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16242.12 6PK)
- HOFFMAN Ft015H-1" 15 Psi 1" F+T Trap (FT015H-1")
- HUSQVARNA Portable Air Scrubber, 2 Speeds, 120V (A600)
- CARRIER Logic Board (CESO110031-00)
- CARRIER Inducer Blower Wheel (LA11XA045)
- CARRIER Coupling Body (99CC502363)
- CARRIER Motor, 1/5 HP, 208-230V, 950 rpm, 48 Frame (HC35AE230)
- CARRIER Economizer Bypass Plug (50HJ400345)
- CARRIER Isolation Relay, 208 to 230V, 3-Phase (HN61KK066)
- TRANE Motor (MOT18960)
- Carrier Blower Motors and Parts