Shop All Condenser Fan Blades and Hubs
Carrier
Fan Blade 22" 1/2"bore Ccw 24
Mfr # LA680522
Zoro # G300901561
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # LA680522
- Zoro # G300901561
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Details
Item | Fan Blade 22" 1/2"bore Ccw 24 |
Description
Fan Blade 22 In. 1/2 In.bore Ccw 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 120V, 1 In. W, 1400 Deg F (MPP52301)
- IPOWER Silver Grey Bladeless Fan (HIFANXBLADELESS27GS)
- FIREYE Interlock Annunciator, 120V (YZ300)
- DAYTON Replacement Motor (52R898)
- CARRIER Fan Blade (LA01RA044)
- CARRIER Fan 26dia 32deg 5/8"br 4bld Cw (LA01AD032)
- WHITE-RODGERS 5D51-90 Fan & Limit Control (8") (5D51-90)
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CCW (4C905)
- REVCOR Propeller, 24 In Dia, 30 Deg Pitch (T2403-30 R)
- REVCOR Propeller, 26 In Dia, 33 Deg Pitch (T2604-33 R)
- LOVEJOY 1060 2-1/8In Hub (697904 05491)
- Carrier Condenser Fan Blades and Hubs