Shop All Electric Heater Parts
Carrier
Electricheaterkit 6.5 kW
Mfr # CRHEATER102A00
Zoro # G200901678
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # CRHEATER102A00
- Zoro # G200901678
- Country of Origin Mexico
- Category Electric Heater Parts
Details
Item | Electricheaterkit 6.5 kW |
Description
Electricheaterkit 6.5 kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- YELLOW JACKET Blue R404A/134a/22 (49016)
- WESTINGHOUSE Clear Glass Chimney Glass (83090)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K597)
- DAYTON Fan Only Switch, Unit Mounted (2YU82)
- DAYTON Wheel, Solid Rubber, PK2 (PS10241-001-04)
- TPI High Limit, 10KW, HLA (51510005)
- GLOBAL INDUSTRIAL 25' L Cable SO 12/4 Wire For Salamander Heater, With Terminals (246063)
- QMARK Touch Pad Bezel Assembly (1016-11199-000)
- DAYTON Switch (HVD-241N-505A)
- DAYTON Thermostat, Unit Mounted, Relay (2YU95)
- Carrier Electric Heater Parts