Shop All Blower Motors and Parts
Carrier
Electric Heat Kit, 5kW, 1-Phase, Non-Fused
Mfr # KFCEH0501N05
Zoro # G0342358
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number FA4BNF060000AAAA
- Fits Brand Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # KFCEH0501N05
- Zoro # G0342358
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Electric Heat Kit, 5kW, 1-Phase, Non-Fused |
For Use With Mfr. Model Number | FA4BNF060000AAAA |
Fits Brand | Carrier |
Description
Electric Heat Kit, 5kW, 1-Phase, Non-Fused, For Use With Mfr. Model Number FA4BNF060000AAAA, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Firestop Support Plate, Type B, 3" (3FSP)
- RANCO Refrigeration Control, 120/240 (A12-700)
- NU-CALGON Ice Machine Sanitizer, 16 oz. (4211-34)
- ATCO Noninsulated Flexible Duct, 25 ft. L (05102518)
- CARRIER Head Press/Low Ambient Control (P251-0083H)
- CARRIER Dpst Relay 24V Pilot Duty (HN61KK324)
- CARRIER Inducer Assembly (326058-758)
- CARRIER Motor1/2Hp 115V 1075Rpm 48 Motor (HC43AE114)
- CARRIER Limit Switch 90-120F Auto (HH18HA420)
- CARRIER Motor, 460V, 1100 rpm, 1/3 HP (HC39GE471)
- CARRIER Main Relay Control Board (17122000002609)
- Carrier Blower Motors and Parts