Shop All Fan Parts
Carrier
Draft Inducer Assembly, 115V, 1/16hp
Mfr # 320725-756
Zoro # G8965801
original price:
$530.82
20% off
new price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- Features Length: 12.9"; Width: 13.5"; Height: 5.6"
- For Use With Mfr. Model Number 340AAV024040ACSA, 340AAV024060ACSA, 340AAV036040ACSA, 340AAV036060ACSA, 340AAV036080ACSA, 340AAV048060ACSA, 340AAV048080ACSA, 340AAV048100ACSA, 340AAV060080ACSA, 340AAV060100ACSA, 350AAV024040FCSA, 350AAV024060FCSA, 350AAV036040FCSA, 350AAV036060FCSA, 350AAV036080FCSA, 350AAV048060FCSA, 350AAV048080FCSA, 350AAV048100FCSA, 350AAV060080FCSA, 350AAV060100FCSA, 353AAV036040FBSA
- Includes (1) Inducer
- Standards CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Housing Width | 13.5 in |
Housing Height | 5.6 in |
Outlet Dimensions | Rectangular |
Overall Depth | 12 7/8 in |
Housing Depth | 12.9 in |
Overall Width | 13 1/2 in |
Overall Height | 5 1/2 in |
Details
Fits Brand | Carrier |
Item | Draft Inducer |
Features | Length: 12.9"; Width: 13.5"; Height: 5.6" |
For Use With Mfr. Model Number | 340AAV024040ACSA, 340AAV024060ACSA, 340AAV036040ACSA, 340AAV036060ACSA, 340AAV036080ACSA, 340AAV048060ACSA, 340AAV048080ACSA, 340AAV048100ACSA, 340AAV060080ACSA, 340AAV060100ACSA, 350AAV024040FCSA, 350AAV024060FCSA, 350AAV036040FCSA, 350AAV036060FCSA, 350AAV036080FCSA, 350AAV048060FCSA, 350AAV048080FCSA, 350AAV048100FCSA, 350AAV060080FCSA, 350AAV060100FCSA, 353AAV036040FBSA |
Includes | (1) Inducer |
Standards | CSA Certified |
Phase | 1 |
Frequency | 60 Hz |
Outlet Shape | Rectangular |
Nameplate Voltage | 115V AC |
Compatible with Brand | Carrier |
Maximum Fan Speed | 3,300 RPM |
Wheel Material | Polypropylene |
Maximum Motor Speed | 3,300 RPM |
Current | 1.02 A |
Description
Draft Inducer, Compatible with Brand Carrier, Nameplate Voltage 115V AC, Phase 1, Current 1.02 A, Frequency 60 Hz, Maximum Fan Speed 3,300 RPM, Maximum Motor Speed 3,300 RPM, Wheel Material Polypropylene
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Regulator Gas Lp (099415 18)
- KOCH FILTER Filter, Cell, 12.75" OD x 8.38" ID x 26" (C11H127-316)
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 12, Dia 7 (SBS-4127 EB)
- ALL-FILTERS 16X16X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16161.8 6PK)
- CARRIER Inducer Assembly (48GS400649)
- CARRIER Inducer Motor Assembly (50DK406815)
- CARRIER Motor, 3 HP, 208-230/460V, 3 Phase, 1725 (HD58FK651)
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD60FK651)
- CARRIER Motor, 1 HP, 1725 rpm, 208-230V, 48fr (HC52EE208)
- CARRIER Motor, 3 Phase, 208-230/460V, 1725 rpm (HD58FR231)
- BROAN Fan Assembly (97012029)
- Carrier Fan Parts