Shop All Building Automation Controls
Carrier
Display Board, 5"x7-3/4", Standard Tier
Mfr # HK50AA063
Zoro # G010412036
Free Shipping & Returns
$2,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Tier Display
- For Use With Display Module
- Length 7 3/4 in
- Product Type Standard Tier Display
- For Use With Mfr. Model Number HK50AA063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carrier
- MFR # HK50AA063
- Zoro # G010412036
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Length | 7 3/4 in |
Height | 5 in |
Width | 5 1/2 in |
Details
Type | Standard Tier Display |
For Use With | Display Module |
Item | Display Board |
Product Type | Standard Tier Display |
For Use With Mfr. Model Number | HK50AA063 |
Fits Brand | Carrier |
Description
Display Board, For Use With Mfr. Model Number HK50AA063, Fits Brand Carrier, Type Standard Tier Display, For Use With Display Module
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER MIP Prem Boiler Drain, NL 3/4" (4347003160)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTL1)
- AMERICAN LOUVER/PLASTICADE American Louver Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- KOCH FILTER 24x24x2 Standard Capacity Pleated Filter, MERV 11 (102-499-022)
- SIEMENS Duct Sensor, 8 ft., Flexible, 4-20mA (533-380-8)
- HONEYWELL Enthalpy Sensor, For Use With 11K009 (C7400S1000)
- SIEMENS Room Temperature Sensor, Commercial (QAA2235.EWSN)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- SIEMENS Temperature/CO2 Sensor, BACnet (QPA2282.EWSC)
- SIEMENS Room Temperature Sensor, OLED (QAA2230.FWSN)
- Carrier Building Automation Controls