Shop All Blower Motors and Parts
Carrier
Damper Actuator, 90 ft., 10" lb.
Mfr # DAMPACT90DEGR
Zoro # G0338261
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number DAMPSLB08X12B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # DAMPACT90DEGR
- Zoro # G0338261
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Damper Actuator, 90 ft., 10" lb. |
Fits Brand | Carrier |
For Use With Mfr. Model Number | DAMPSLB08X12B |
Description
Damper Actuator, 90 ft., 10 In. lb., For Use With Mfr. Model Number DAMPSLB08X12B, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Whole House Fan, 24 In, Direct Dr, 120 V (3EAU1)
- NORDFAB End Cap, Galvanized Steel, 22 ga (8010003772)
- HONEYWELL L6006C1018 Spdt Strap On (L6006C1018)
- QUICK-SLING Heater Hanger Arm, 36" L, Steel (QSWI3001)
- CARRIER Blower Assembly LMN with O-Blower Motor (48TM400646)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE118)
- CARRIER Motorpulley 7/8" Bore3.4-4.4" (P461-3706)
- CARRIER Blower Pulley, 3X4X5 (KR11AZ406)
- CARRIER Defrost Control Board (CESO110053-00)
- CARRIER Premier Link Board (HK50AA039)
- TORNADO Nozzle (05723)
- Carrier Blower Motors and Parts