Shop All Blower Motors and Parts
Carrier
Crank Case Heater, 120V, 200W, 3/8"dia.
Mfr # HT31AZ121
Zoro # G0342190
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HT31AZ121
- Zoro # G0342190
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Crank Case Heater, 120V, 200W, 3/8"dia., 63" Lead |
Fits Brand | Carrier |
Description
Crank Case Heater, 120V, 200W, 3/8 In.dia., 63 In. Lead, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- AIR HANDLER Pleated Air Filter, 20x25x4 MERV 8, High Capacity, Synthetic, 6B929, Beverage Board (6B929)
- RANCO Refrigeration Control, SPST, 34 to 55 Range (K50Q-1127-001)
- BELL & GOSSETT 108119 3/4" X 1/2" Monoflo (108119)
- CARRIER Draft Inducer Assembly Kit (340793-762)
- CARRIER Wiring Harness (305764-701)
- CARRIER Hc30Cl460 Motor 1/16 Hp 460V (HC30CL460)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- CARRIER Motor, 1/4 HP, 460V, 3-Phase, 1100 rpm (HC39GE480)
- CARRIER Heat Exchanger (48SS660004)
- DANFOSS Liquid Line Filer Drier 3/8"Sweat (023Z5019)
- Carrier Blower Motors and Parts