Shop All Fan Parts
Carrier
Contactor, 75A, 120V Coil
Mfr # HN53HF122
Zoro # G210017659
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Features Length: 2.6"; Width: 4.1"; Height: 3.6"
- Phase 1
- Fits Brand Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 84 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE5)
- MARADYNE Venitlation/Defrost Fan, 1 Speed, 12V (3000-12UG)
- AIRMASTER FAN Light-Duty Industrial Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78971)
- FIREYE Quick Connect Cable, 10 ft. (59-598-3)
- CARRIER Motor, 208/230/460V, 1 HP, 1140 rpm (HD52AK653)
- CARRIER Motor, 3 HP, 208-230/460V, 3 Phase, 1725 (HD58FK651)
- CARRIER Oval Capacitor, 10/10 MFD, 370V (P291-1014)
- CARRIER Contactor, 115V, 40A, 3 Pole (HN53CD115)
- CARRIER Heat Exchanger (48TJ660001)
- CARRIER Inducer Motor Assembly (50DK406815)
- DAYTON Replacement Motor (53J995)
- Carrier Fan Parts