Carrier

Contactor, 30A, 24V, 3 Pole


original price: $239.46
41% off
new price: $139.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Fits Brand Carrier
  • For Use With Mfr. Model Number 40RUQA07A-A6A
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Contactor, 30A, 24V, 3 Pole
Fits Brand Carrier
For Use With Mfr. Model Number 40RUQA07A-A6A

Description

Contactor, 30A, 24V, 3 Pole, For Use With Mfr. Model Number 40RUQA07A-A6A, Fits Brand Carrier

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.