Shop All Blower Motors and Parts
Carrier
Contactor, 3 Pole, 24V, 40A
Mfr # HN52PD024
Zoro # G0341883
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 213RNA060000BAAA
- Product Type Contactor, 3 Pole, 24V, 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HN52PD024
- Zoro # G0341883
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Contactor, 2 Pole, 24V, 40A |
Fits Brand | Carrier |
For Use With Mfr. Model Number | 213RNA060000BAAA |
Product Type | Contactor, 3 Pole, 24V, 40A |
Description
Contactor, 2 Pole, 24V, 40A, For Use With Mfr. Model Number 213RNA060000BAAA, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0586, 2PK (20255.11H)
- SUPCO 60Tx15 Snap Action Temp Control (SHM290)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (AB-52025-13-2)
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 1", 4 Pack (FD16X18A_4)
- CARRIER Motor, 1/3 HP, 1075 rpm, 4 SPD, 115V, 5.6" (HC41SE115)
- CARRIER Motor Pulley (P461-3503)
- CARRIER Control Board (HK42FZ036)
- CARRIER Flame Sensor Assembly (LH33WZ005)
- CARRIER Transformer, 460V Primary, 24V sec. (HT01BD702)
- CARRIER Limit Switch 115-165F Auto Limit Switch (HH19ZA965)
- EATON CUTLER-HAMMER Contactor, 120V 135A Nema 4 Starter (AN16NN0A)
- Carrier Blower Motors and Parts