Shop All Fan Parts
Carrier
Contactor, 115V, 40A, 3 Pole
Mfr # HN53CD115
Zoro # G2494926
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Features Length: 3.5"; Width: 2.5"; Height: 3"
- Fits Brand Carrier
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE 12 in. Mill Internally Braced Aluminum Turbine (HO2669273)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B641)
- DANFOSS Coil Gp, 230V Condiut Hub (018F4123)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR6GA26D)
- CARRIER Condensate Trap (319830-402)
- CARRIER Programmable Thermostat, 7, 5, 2 or 1 Days (33CS2PP2S-03)
- CARRIER Fan Coil Control Board (HK61EA002)
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD60FK651)
- CARRIER Motor, 1/3 HP, 1075 rpm, 115V (HC41AE117)
- CARRIER Motor, 208/230/460V, 3-Phase, 1725 rpm (HD56FL651)
- DAYTON Actuator (TFB120-S LTR)
- Carrier Fan Parts