Shop All Oil Burner Parts
Carrier
Coil Power Relay, 30A, 24V
Mfr # AZ2280-1A24A
Zoro # G5562210
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand CARRIER
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # AZ2280-1A24A
- Zoro # G5562210
- Country of Origin China
- Category Oil Burner Parts
Details
Item | Coil Power Relay, 30A, 24V |
Fits Brand | CARRIER |
For Use With | Universal |
Description
Coil Power Relay, 30A, 24V, Fits Brand Carrier, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3L01-200 Snap Disc Fan Or Limit (3L01-200)
- FASCO Motor, 1.4 HP, 115V, 3 SPDT (D150)
- IMPERIAL MFG DAMPER CAST IRON 7"" (BM0052A)
- SUPCO Connector, T1124, PK10 (T1124)
- DELAVAN Nozzle Oil Brnr 1.65Gph-80 Deg (1.65GPH-80)
- DELAVAN Nozzle Oil Brnr .85Gph-80 Deg (.85GPH-80)
- FIREYE 48Pt2-1007 Infrared Scanner, 4', (48PT2-1007)
- DELAVAN Nozzle Oil Brnr .50Gph-90 Deg (.50GPH-90)
- RW BECKETT Mounting Flange (5432GU)
- RW BECKETT Electronic Igniter- Carlin 100 Baseplate (51826U)
- DELAVAN Nozzle, Hollow, GPH .65X, Spray Angle 80A (2546GU)
- Carrier Heaters & Furnaces