Shop All Circuit Breakers
Carrier
Circuit Breaker, 5 A
Mfr # HH83ZB011
Zoro # G800901474
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HH83ZB011
- Zoro # G800901474
- Country of Origin China
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 5A |
Description
Circuit Breaker,5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Electrical Device Box, FD Box, 1 Gang, PVC Coated (PV0500FD1)
- HONEYWELL Fc40R1110 Return Grill Media Air (FC40R1110)
- EATON Non-Illum Selector Switch, Al, Knob, 22mm (M22M-WRK3-K20)
- TEMPO COMMUNICATIONS NetCat 100 Cable Tester, VDV Wiring (NC-100)
- SIEMENS Miniature Circuit Breaker, BQD Series 40A, 3 Pole, 480V AC (BQD340)
- EATON BUSSMANN Eaton Cooper-Bussman BP-MB-15 15 A Plug Type Circuit Breaker (EA311721)
- GE Miniature Circuit Breaker, THHQB Series 30A, 2 Pole, 120/240V AC (THHQB2130)
- SIEMENS Circuit Breaker, 5SY4 Series 5A, 1 Pole, 230/400V AC, C Curve (5SY41117)
- EATON Molded Case Circuit Breaker, MDL Series 800A, 3 Pole, 600V AC (MDL3800)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC, A Curve (QOB250GFI)
- EATON Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR115)
- Carrier Circuit Breakers