Shop All Circuit Breakers
Carrier
Circuit Breaker, 15A, 3 Pole
Mfr # HH83XB427
Zoro # G800901436
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HH83XB427
- Zoro # G800901436
- Country of Origin Mexico
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 15A |
Number of Poles | 3 |
Description
Circuit Breaker 3pole 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (EN4SD24308GY)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 35 to 750A Amp Range, 32V DC Volt Rating (5503)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 150W, 110-250V insulate (NSYCR150WU2C)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- BLUE SEA SYSTEMS Circuit Breaker, 5A, 1 Pole, 240V AC (7454)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120CAFIC)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 15A, 2 Pole, 277/480V AC, D Curve (5SJ42188HG42)
- GE Molded Case Circuit Breaker, TED Series 70A, 3 Pole, 600V AC (TED136070WL)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 3 Pole, 347/600V AC (EDB36050)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, B Curve (M9F21116)
- Carrier Circuit Breakers