Shop All Fan Parts
Carrier
Circuit Board with Time Delay Relay
Mfr # HK61EA006
Zoro # G6028355
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CDV156B
- Fits Brand Carrier
- Features Length: 3.6"; Width: 3.9"; Height: 1.2"
- Includes Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With Mfr. Model Number | CDV156B |
Fits Brand | Carrier |
Item | Circuit Board with Time Delay Relay |
Features | Length: 3.6"; Width: 3.9"; Height: 1.2" |
Includes | Board |
Description
Circuit Board with Time Delay Relay, For Use With Mfr. Model Number FA4BNC018005AAAA, FA4BNC018008AAAA, FA4BNC018010AAAA, FA4BNC024005AAAA, FA4BNC024008AAAA, FA4BNC024010AAAA, FA4BNC030005AAAA, FA4BNC030008AAAA, FA4BNC030010AAAA, FA4BNC036005AAAA, FA4BNC036008AAAA, FA4BNC036010AAAA, FA4BNC042008AAAA, FA4BNC042010AAAA, FA4BNC048008AAAA, Fits Brand Carrier, Includes Board
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53091)
- HI-TECH DURAVENT Ducting Hose, 5 In. x 25 ft., Poly Fabric (1110-0500-0002)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- NORDFAB Round Vibration Isolator, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 6-1/2" L, 10" H (8010005316)
- CARRIER Contactor, 3 Pole, 120V, 75A (HN53HG120)
- CARRIER Contactor, 115V, 40A, 3 Pole (HN53CD115)
- CARRIER Oval Capacitor, 10/10 MFD, 370V (P291-1014)
- CARRIER Inducer Motor Assembly (50DK406815)
- CARRIER Blower Motor, 2.4 HP, 208/230/460V, 3 Phase (HD56FE652)
- CARRIER Navigator Display Module (HK50AA033)
- MCDONNELL & MILLER Low Water Cut Out, 1in (64)
- Carrier Fan Parts