Shop All Blower Motors and Parts
Carrier
Capacitor, 70/5 440V Dual Capacitor,
Mfr # P291-7054R
Zoro # G4045297
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # P291-7054R
- Zoro # G4045297
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Capacitor,70/5 440V Dual Capacitor, |
Description
Capacitor,70/5 440V Dual Capacitor,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9320T)
- HONEYWELL Dual Action Air Filter U (HRF201B)
- GATES Straight Hose Hvac Heater Hos, 28404 (28404)
- CALEFFI 508013A Manual/Automatic (508013A)
- CARRIER Motor, 1/4 HP, 208-230V, 1-Phase (HC39GE208)
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm (HC39GE464)
- CARRIER Fan Blade, 26" dia., 1/2" Bore, CW (LA680613)
- CARRIER Capac 3 Mfd 250V Rectangle (HC91PD001)
- CARRIER Replacement Knob (52CQ500394)
- CARRIER Premier Link Board (HK50AA039)
- DAYTON Bearing (805-23-7001-5)
- Carrier Blower Motors and Parts