Shop All Circuit Breakers
Carrier
Breaker, 7.9 A
Mfr # HH83XB538
Zoro # G700901543
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 7.9A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HH83XB538
- Zoro # G700901543
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Amps | 7.9A |
Description
Breaker,7.9 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Butt Splice Connector, 8 AWG, Pink, PK10 (055068-10)
- LEVITON FAN CNTRL SWTCH SGL POLE (IPHS5-1LT)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-400-12-134-EC)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, D Curve (5SY41208)
- SQUARE D Miniature Circuit Breaker, QOB Series 125A, 2 Pole, 120/240V AC (QOB2125)
- SQUARE D Miniature Circuit Breaker, HOM Series 45A, 2 Pole, 120/240V AC (HOM245)
- SIEMENS Miniature Circuit Breaker, QP Series 100A, 3 Pole, 240V AC (Q3100)
- DAIDO PE60100 No. 60-100 Chain Breaker (483727)
- GE Molded Case Circuit Breaker, THQL Series 15A, 3 Pole, 240V AC (THQL32015)
- EATON Circuit Breaker, FAZ Series 16A, 1 Pole, 277/480V AC, B Curve (FAZ-B16/1-SP)
- Carrier Circuit Breakers