Shop All Blower Motors and Parts
Carrier
Blower Wheel
Mfr # LA22LA094
Zoro # G0342723
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 316804-790
- Fits Brand Carrier
- Rotation CW Hub End
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- Features Easy Installation and Maintenance and Safe System Operation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # LA22LA094
- Zoro # G0342723
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Bore Diameter | 1/2 in |
Wheel Diameter | 11 7/8 in |
Wheel Width | 9 1/2 in |
Details
Item | Blower Wheel |
For Use With Mfr. Model Number | 316804-790 |
Fits Brand | Carrier |
Rotation | CW Hub End |
Application | Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water |
Features | Easy Installation and Maintenance and Safe System Operation |
Product Type | Blower Wheel |
Wheel Construction | Tabbed |
Compatible with Manufacturer Model Number | 316804-790 |
Wheel Material | Steel |
Number of Inlets | 1 |
Includes Set Screws | Yes |
Wheel Hub Position | Center |
Material | Steel |
Compatible with Brand | Carrier |
Compatible with Manufacturer Part Number | 316804-790 |
Compatible with Manufacturer Model Number [NEW] | 316804-790 |
Compatible Manufacturer Part Number | 316804-790 |
Compatible Manufacturer Model Number | 316804-790 |
For Use with Mfr. Model Number | 316804-790 |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 11 7/8 in, Wheel Width 9 1/2 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Wheel Hub Position Center, Wheel Construction Tabbed, Includes Set Screws Yes, Compatible with Brand Carrier, Compatible with Manufacturer Model Number 316804-790, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box (0107000)
- VULCAN Finned Strip Heater, 240V, 17-7/8 In. L (OSF1517-750B)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ3)
- JOHNSON CONTROLS Pressure Switch, Open at 15 (P100AC-2C)
- CARRIER O-Ring, KK71JY180 (KK71JY180)
- CARRIER Oil Pressure Switch (HK06UC001)
- CARRIER Motor, 120/240V, 1-Phase, 1/2 HP, 1050 rpm (HD44AR331)
- CARRIER Relay-Phase Monitor (HK35AC002)
- CARRIER Low Pressure Transducer (00PPG000030700A)
- CARRIER Shaft Seal Kit (5F40276)
- EATON CUTLER-HAMMER Contact Block, 1 No Contact (E22B2)
- Carrier Blower Motors and Parts