Shop All Fan Parts
Carrier
Blower Wheel 4 In.
Mfr # LA11AA005
Zoro # G5921946
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features OD: 4"; Width: 1-1/2"; Number of Blades: 28
- Fits Brand Carrier
- For Use With Mfr. Model Number CDV156B
- Includes Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bore Diameter | 5/16 in |
Wheel Diameter | 4 in |
Wheel Width | 1 1/2 in |
Details
Material | Steel |
Features | OD: 4"; Width: 1-1/2"; Number of Blades: 28 |
Item | Blower Wheel 4" |
Fits Brand | Carrier |
For Use With Mfr. Model Number | CDV156B |
Includes | Wheel |
Number of Blades | 28 |
Rotation | CW Closed End |
Product Type | Blower Wheel |
Compatible with Brand | Carrier |
Wheel Material | Steel |
Wheel Construction | Tabbed |
Number of Inlets | 1 |
Compatible with Manufacturer Model Number | 373LAD024055ABJA, 373LAD024055ACJA, 373LAD024055GAJA, 373LAD024055GCJA, 373LAD036055ABJA, 373LAD036055ACJA, 373LAD036055GBJA, 373LAD036055GCJA, 373LAD036070ABJA, 373LAD036070ACJA, 373LAD036070GBJA, 373LAD036070GCJA, 373LAD048070ABJA, 373LAD048070ACJA, 373LAD048070GBJA, 373LAD048070GCJA, 373LAD048090ABJA, 373LAD048090ACJA, 373LAD048090GBJA, 373LAD048090GCJA, 373LAD060090ABJA, 373LAD060090ACJA, 373LAD060090GBJA, 373LAD060090GCJA, 373LAD060105ABJA, 373LAD060105ACJA |
Includes Set Screws | Yes |
Wheel Hub Position | Center |
Compatible Manufacturer Part Number | 373LAD024055ABJA, 373LAD024055ACJA, 373LAD024055GAJA, 373LAD024055GCJA, 373LAD036055ABJA, 373LAD036055ACJA, 373LAD036055GBJA, 373LAD036055GCJA, 373LAD036070ABJA, 373LAD036070ACJA, 373LAD036070GBJA, 373LAD036070GCJA, 373LAD048070ABJA, 373LAD048070ACJA, 373LAD048070GBJA, 373LAD048070GCJA, 373LAD048090ABJA, 373LAD048090ACJA, 373LAD048090GBJA, 373LAD048090GCJA, 373LAD060090ABJA, 373LAD060090ACJA, 373LAD060090GBJA, 373LAD060090GCJA, 373LAD060105ABJA, 373LAD060105ACJA |
Compatible with Manufacturer Part Number | 373LAD024055ABJA, 373LAD024055ACJA, 373LAD024055GAJA, 373LAD024055GCJA, 373LAD036055ABJA, 373LAD036055ACJA, 373LAD036055GBJA, 373LAD036055GCJA, 373LAD036070ABJA, 373LAD036070ACJA, 373LAD036070GBJA, 373LAD036070GCJA, 373LAD048070ABJA, 373LAD048070ACJA, 373LAD048070GBJA, 373LAD048070GCJA, 373LAD048090ABJA, 373LAD048090ACJA, 373LAD048090GBJA, 373LAD048090GCJA, 373LAD060090ABJA, 373LAD060090ACJA, 373LAD060090GBJA, 373LAD060090GCJA, 373LAD060105ABJA, 373LAD060105ACJA |
Compatible with Manufacturer Model Number [NEW] | 373LAD024055ABJA, 373LAD024055ACJA, 373LAD024055GAJA, 373LAD024055GCJA, 373LAD036055ABJA, 373LAD036055ACJA, 373LAD036055GBJA, 373LAD036055GCJA, 373LAD036070ABJA, 373LAD036070ACJA, 373LAD036070GBJA, 373LAD036070GCJA, 373LAD048070ABJA, 373LAD048070ACJA, 373LAD048070GBJA, 373LAD048070GCJA, 373LAD048090ABJA, 373LAD048090ACJA, 373LAD048090GBJA, 373LAD048090GCJA, 373LAD060090ABJA, 373LAD060090ACJA, 373LAD060090GBJA, 373LAD060090GCJA, 373LAD060105ABJA, 373LAD060105ACJA |
Compatible Manufacturer Model Number | 373LAD024055ABJA, 373LAD024055ACJA, 373LAD024055GAJA, 373LAD024055GCJA, 373LAD036055ABJA, 373LAD036055ACJA, 373LAD036055GBJA, 373LAD036055GCJA, 373LAD036070ABJA, 373LAD036070ACJA, 373LAD036070GBJA, 373LAD036070GCJA, 373LAD048070ABJA, 373LAD048070ACJA, 373LAD048070GBJA, 373LAD048070GCJA, 373LAD048090ABJA, 373LAD048090ACJA, 373LAD048090GBJA, 373LAD048090GCJA, 373LAD060090ABJA, 373LAD060090ACJA, 373LAD060090GBJA, 373LAD060090GCJA, 373LAD060105ABJA, 373LAD060105ACJA |
For Use with Mfr. Model Number | 373LAD024055ABJA, 373LAD024055ACJA, 373LAD024055GAJA, 373LAD024055GCJA, 373LAD036055ABJA, 373LAD036055ACJA, 373LAD036055GBJA, 373LAD036055GCJA, 373LAD036070ABJA, 373LAD036070ACJA, 373LAD036070GBJA, 373LAD036070GCJA, 373LAD048070ABJA, 373LAD048070ACJA, 373LAD048070GBJA, 373LAD048070GCJA, 373LAD048090ABJA, 373LAD048090ACJA, 373LAD048090GBJA, 373LAD048090GCJA, 373LAD060090ABJA, 373LAD060090ACJA, 373LAD060090GBJA, 373LAD060090GCJA, 373LAD060105ABJA, 373LAD060105ACJA |
Description
Blower Wheel, Product Type Blower Wheel, Number of Inlets 1, Wheel Diameter 4 in, Wheel Width 1 1/2 in, Bore Diameter 5/16 in, Wheel Material Steel, Rotation CW Closed End, Wheel Hub Position Center, Wheel Construction Tabbed, Number of Blades 28, Includes Set Screws Yes, Includes Blower Wheel, Compatible with Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Gas Valve, NG/LP, 24VAC, 3.5 in wc, Fast Opening, 0.41 A (36H32-423)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Combination (700-400)
- B & K Angl Ballvalv 1/4X1/8 Ss (9443)
- ZORO SELECT Set Limit, Auto Reset, Opens 250 (6UEA9)
- CARRIER Gasket Kit (320887-751)
- CARRIER Motor, 208/230/460V, 3-Phase, 1725 rpm (HD56FL651)
- CARRIER Inducer Assembly, 460V (50DK406816)
- CARRIER Compressor Lockout Sensing Relay (38HQ660014)
- CARRIER Circuit Board (HK42FZ034)
- CARRIER Navigator Display Module (HK50AA033)
- JB INDUSTRIES Core, PK5 (A31999)
- Carrier Fan Parts