Shop All Fan Parts
Carrier
Blower Relay Speed T, 20A, 24VAC
Mfr # 13B0001N02
Zoro # G2494899
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Climate,Master
- Width 5 in
- Height 2
- Features Length: 0.9"; Width: 1.6"; Height: 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5 in |
Height | 2 |
Length | 2 in |
Details
Voltage | 24VAC |
For Use With | Climate,Master |
Features | Length: 0.9"; Width: 1.6"; Height: 1" |
Type | Relay |
Fits Brand | Carrier |
Item | Blower Relay Speed T, 20A, 24VAC |
Max. Amps | 20 A |
Description
Blower Relay Speed T, 20A, 24VAC, Type Relay, For Use With Climate, Master
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 16", 100-240V (4C560)
- IEC BLOWER HOUSING ASSY MY04 (D019-90000462)
- GOODMAN 20197312 Switch, Pressure, Light (20197312)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 10.0 kW (MUH108)
- CARRIER Compressor Lockout Sensing Relay (38HQ660014)
- CARRIER Blower Motor, 208/230/460V, 56Y (HD58FE651)
- CARRIER Contactor, 115V, 40A, 3 Pole (HN53CD115)
- CARRIER Heat Exchanger (48TJ660001)
- CARRIER Motor, 208/230/460V, 1 HP, 1140 rpm (HD52AK653)
- CARRIER Four Fan Blade, 30" dia., 22 Deg., 5/8" CW (LA01EW032)
- GEC Global Industrial„¢ Wall/Column Bracket for High Velocity Dock Fans (WB-01)
- Carrier Fan Parts