Shop All Duct Pressure Switches
Carrier
Air Pressure Switch Dual
Mfr # HK06NY001
Zoro # G4042031
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.3 lb
- Overall Width 4 13/16 in
- Overall Height 2 3/8 in
- Standards CSA Certified
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HK06NY001
- Zoro # G4042031
- Country of Origin Mexico
- Category Duct Pressure Switches
Dimensions
Overall Width | 4 13/16 in |
Overall Height | 2 3/8 in |
Overall Depth | 6 3/8 in |
Details
Weight | 0.3 lb |
Standards | CSA Certified |
Product Type | Pressure Switch |
Description
Overall Depth 6 3/8 in, Overall Height 2 3/8 in, Overall Width 4 13/16 in, Product Type Pressure Switch, Standards CSA Certified, Weight 0.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Induced Draft Fan Assembly (20J89)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x24" (6B815)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- WHITE-RODGERS Relay, Electric Heat (24A01G003S1)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP0520 (300-0001 (SLP0520))
- GOODMAN 10727920 Switch-Pressure (10727920)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Fan Cycling SFC210275 (300-0041 (SFC210275))
- SIEMENS Airflow Switch, Auto Reset, SPDT (141-0574)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-112 (AFS-460-112)
- CLEVELAND CONTROLS Air Switch .05-2"Wc SPDT (AFS-442)
- HEAT CONTROLLER Pressure Switch Hi-Gard, 20-100N. (69WH6)
- Carrier Duct Pressure Switches