Carrand

Soap Dispensing Nozzle


original price: $17.33
7% off
new price: $15.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features One Button Soap and Water Mix Control, Pole Adapter, SmartNozzle(TM) with 2 oz Soap Mix Canister
  • Inlet 1"
  • Connection GHT
  • Material ABS With Overmolding
  • Max. Fluid Temp. 100 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Soap Dispensing Nozzle
Features One Button Soap and Water Mix Control, Pole Adapter, SmartNozzle(TM) with 2 oz Soap Mix Canister
Inlet 1"
Connection GHT
Material ABS With Overmolding
Max. Fluid Temp. 100 Degrees F
Includes 2 oz. Soap Mix Canister
Max. Temp. 100 Degrees F
Construction ABS Plastic
Nozzle Design Fan
For Use With Garden Hose
Flow Control Slide Valve
Connection Type GHT

Description

Soap Dispensing Nozzle, Connection Type GHT, Construction ABS Plastic, Nozzle Design Fan, Flow Control Slide Valve, Features One Button Soap and Water Mix Control, Pole Adapter, SmartNozzle(TM) with 2 oz Soap Mix Canister, Maximum Temperature 100 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.