Shop All Automotive Polisher Accessories
Carrand
Polishing Bonnet, 9 to 10 In., Wool
Mfr # 40405AS
Zoro # G5104407
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool
- Application Polishing
- For Use With 39R428
- Color Beige
- Thickness 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrand
- MFR # 40405AS
- Zoro # G5104407
- UPC # 048374404055
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Outside Diameter | 10 in |
Details
Material | Wool |
Item | Polishing Bonnet |
Application | Polishing |
For Use With | 39R428 |
Color | Beige |
Thickness | 13/16 in |
Accessory Type | Polishing Bonnet |
Compatible Manufacturer Part Number | 94001AS |
Compatible with Manufacturer Part Number | 94001AS |
Compatible with Manufacturer Model Number | 94001AS |
Compatible with Manufacturer Model Number [NEW] | 94001AS |
Compatible Manufacturer Model Number | 94001AS |
Texture | Soft |
Maximum Speed | 3,600 RPM |
Features | Elastic Edge Keeps Bonnet Snug, Excellent for Final Buffing to Shine, Extra Soft for Buffing and Finish Polishing |
Compatible Surface Material | Aluminum, Glass, Metal |
Product Type | Bonnet |
Compatible Tool Type | Polishers |
Attachment | Elastic Band |
For Use with Mfr. Model Number | 94001AS |
For Use With Mfr. Model Number | 94001AS |
Description
Polishing Bonnet, Product Type Bonnet, Backing Pad Type Not Applicable, Attachment Elastic Band, Color Beige, Material Wool, Maximum Speed 3,600 RPM, Texture Soft, Thickness 13/16 in, Outside Diameter 10 in, Compatible Surface Material Aluminum, Glass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number 94001AS, Application Polishing, Compatible with Grainger Part Number 39R428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6 Amp 3-2 Solid State Heavy-Duty Tail Light Converter (5423203)
- CRC Fuel Inject/Intake Cleaner, 12 oz. Aerosol (05078)
- DONALDSON Air Filter, Primary Radialseal, P781039 (P781039)
- AUTO VENTSHADE 06-08 PILOT BUGFLECTOR II-SMOKE (24540)
- CARRAND Polishing Bonnet, Foam, Elastic Band 10 in Outside Dia, Yellow, 3,600 RPM Max Speed, Use With 39R428 (40411AS)
- CARRAND Autospa Foam 9-10" Polishing Bonnet, 4041 (CRD40411AS)
- CARRAND Autospa 120V 10" Polisher, 94001AS (CRD94001AS)
- CARRAND Polishing Bonnet, 9 to 10 In., PK2 (40402AS)
- CARRAND Polishing Bonnet, 5 to 6 In., Foam (40409AS)
- CARRAND Polishing Bonnet, 5 to 6 In., PK2 (40400AS)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Rubber, Yellow (556115)
- Carrand Automotive Polisher Accessories