Shop All Automotive Polisher Accessories
Carrand
Polishing Bonnet, 9 to 10 In., PK2
Mfr # 40402AS
Zoro # G5104416
original price:
$7.45
6% off
new price: $6.99
/pk 2, $3.50/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Terry
- Application Polishing
- For Use With 39R428
- Thickness 1/16 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrand
- MFR # 40402AS
- Zoro # G5104416
- UPC # 048374404055
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Outside Diameter | 10 in |
Details
Item | Polishing Bonnet |
Material | Cotton Terry |
Application | Polishing |
For Use With | 39R428 |
Thickness | 1/16 in |
Color | White |
Accessory Type | Polishing Bonnet |
Compatible with Manufacturer Part Number | 94001AS |
Compatible Manufacturer Part Number | 94001AS |
Compatible with Manufacturer Model Number | 94001AS |
Compatible with Manufacturer Model Number [NEW] | 94001AS |
Compatible Manufacturer Model Number | 94001AS |
Features | Elastic Edge Keeps Bonnet Snug, Excellent for Waxes and Polishes, Soft for Applying and Removing |
Maximum Speed | 3,600 RPM |
Compatible Surface Material | Aluminum, Glass, Metal |
Compatible Tool Type | Polishers |
Attachment | Elastic Band |
Product Type | Bonnet |
Texture | Soft |
For Use with Mfr. Model Number | 94001AS |
For Use With Mfr. Model Number | 94001AS |
Description
Polishing Bonnet, Product Type Bonnet, Backing Pad Type Not Applicable, Attachment Elastic Band, Color White, Material Cotton Terry, Maximum Speed 3,600 RPM, Texture Soft, Thickness 1/16 in, Outside Diameter 10 in, Compatible Surface Material Aluminum, Glass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number 94001AS, Application Polishing, Compatible with Grainger Part Number 39R428
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Headlight Switch, Hls-1155 (HLS-1155)
- A & I PRODUCTS Fan, 6 Blade 23" x23" x3" (A-AR48871)
- GATES Hybrid Water Hose, 5/8"x75 ft (27575)
- SEACHOICE Stainless Steel Strap Hinges (1 Pair Per Pack) (33801)
- CARRAND Autospa Foam 9-10" Polishing Bonnet, 4041 (CRD40411AS)
- CARRAND Polishing Bonnet, 9 to 10 In., PK2 (40408AS)
- CARRAND Polishing Bonnet, 5 to 6 In., Foam (40409AS)
- CARRAND Polishing Bonnet, 5 to 6 In., Wool (40403AS)
- CARRAND Polishing Bonnet, 5 to 6 In., PK2 (40400AS)
- CARRAND Polishing Bonnet, 5 to 6 In., PK2 (40406AS)
- FLITZ Buffing Ball, Polishing Type, 2" Size (SM 10250-50)
- Carrand Automotive Polisher Accessories