Shop All Automotive Polisher Accessories
Carrand
Polishing Bonnet, 5 to 6 In., PK2
Mfr # 40406AS
Zoro # G5104452
product price: $6.59
/pk 2, $3.30/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 39R427
- Material Microfiber
- Application Polishing
- Thickness 1/16 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrand
- MFR # 40406AS
- Zoro # G5104452
- UPC # 048374404062
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Outside Diameter | 6 in |
Details
For Use With | 39R427 |
Item | Polishing Bonnet |
Material | Microfiber |
Application | Polishing |
Thickness | 1/16 in |
Color | Blue |
Accessory Type | Polishing Bonnet |
Compatible with Manufacturer Part Number | 94000AS |
Compatible Manufacturer Part Number | 94000AS |
Compatible with Manufacturer Model Number | 94000AS |
Compatible with Manufacturer Model Number [NEW] | 94000AS |
Compatible Manufacturer Model Number | 94000AS |
Features | Elastic Edge Keeps Bonnet Snug, Excellent for Waxes and Polishes, Premium Soft Microfiber for Removing and Polishing |
Compatible Tool Type | Polishers |
Product Type | Bonnet |
Attachment | Elastic Band |
Compatible Surface Material | Aluminum, Glass, Metal |
Texture | Soft |
Maximum Speed | 3,600 RPM |
For Use with Mfr. Model Number | 94000AS |
For Use With Mfr. Model Number | 94000AS |
Description
Polishing Bonnet, Product Type Bonnet, Backing Pad Type Not Applicable, Attachment Elastic Band, Color Blue, Material Microfiber, Maximum Speed 3,600 RPM, Texture Soft, Thickness 1/16 in, Outside Diameter 6 in, Compatible Surface Material Aluminum, Glass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number 94000AS, Application Polishing, Compatible with Grainger Part Number 39R427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire and Wheel (Rim) Assembly ST225/75D-15 With Galvanized Spoke Wheel (3S865)
- PROSOURCE Tire Inflator With Gauge (DQ1103L)
- QUICKCABLE Ground Strap Braided, 8 In, PK2 (7408-396-002)
- DIAL MFG Dial Mfg 6686 1 in. Spider Bearing (140881)
- CARRAND Polishing Bonnet, 9 to 10 In., PK2 (40408AS)
- CARRAND Polishing Bonnet, 5 to 6 In., PK2 (40400AS)
- CARRAND Polishing Bonnet, 5 to 6 In., Foam (40409AS)
- CARRAND Polishing Bonnet, Foam, Elastic Band 10 in Outside Dia, Yellow, 3,600 RPM Max Speed, Use With 39R428 (40411AS)
- CARRAND Autospa 120V 10" Polisher, 94001AS (CRD94001AS)
- CARRAND Polishing Bonnet, 9 to 10 In., PK2 (40402AS)
- CANTERBURY ENTERPRISES LLC Blue Flame BF.KY.03 3 in. Universal Key Polish Copper (BF.KY.03)
- Carrand Automotive Polisher Accessories