Shop All Automotive Polisher Accessories
Carrand
Polishing Bonnet, 5 to 6 In., PK2
Mfr # 40400AS
Zoro # G5104425
product price: $6.25
/pk 2, $3.13/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 39R427
- Application Polishing
- Material Cotton Terry
- Thickness 1/16 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrand
- MFR # 40400AS
- Zoro # G5104425
- UPC # 048374404000
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Outside Diameter | 6 in |
Details
Item | Polishing Bonnet |
For Use With | 39R427 |
Application | Polishing |
Material | Cotton Terry |
Thickness | 1/16 in |
Color | White |
Accessory Type | Polishing Bonnet |
Compatible with Manufacturer Part Number | 94000AS |
Compatible Manufacturer Part Number | 94000AS |
Compatible with Manufacturer Model Number | 94000AS |
Compatible with Manufacturer Model Number [NEW] | 94000AS |
Compatible Manufacturer Model Number | 94000AS |
Texture | Soft |
Compatible Surface Material | Aluminum, Glass, Metal |
Product Type | Bonnet |
Attachment | Elastic Band |
Compatible Tool Type | Polishers |
Maximum Speed | 3,600 RPM |
Features | Elastic Edge Keeps Bonnet Snug, Excellent for Waxes and Polishes, Soft for Applying and Removing |
For Use with Mfr. Model Number | 94000AS |
For Use With Mfr. Model Number | 94000AS |
Description
Polishing Bonnet, Product Type Bonnet, Backing Pad Type Not Applicable, Attachment Elastic Band, Color White, Material Cotton Terry, Maximum Speed 3,600 RPM, Texture Soft, Thickness 1/16 in, Outside Diameter 6 in, Compatible Surface Material Aluminum, Glass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number 94000AS, Application Polishing, Compatible with Grainger Part Number 39R427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Trunk Lid Release Switch, 901-133 (901-133)
- SOLAS Interchangeable Hub Kit For Rubex Propeller, E-Series (RBX-100)
- HOPKINS 7 TO 6 & 4 ADAPTOR (47575)
- WHITESIDE Creeper Caster, 3 in, Use With 4WM23, PK4 (44)
- CARRAND Polishing Bonnet, 9 to 10 In., PK2 (40402AS)
- CARRAND Polishing Bonnet, 5 to 6 In., PK2 (40406AS)
- CARRAND Polishing Bonnet, Foam, Elastic Band 10 in Outside Dia, Yellow, 3,600 RPM Max Speed, Use With 39R428 (40411AS)
- CARRAND Polishing Bonnet, 9 to 10 In., Wool (40405AS)
- CARRAND Autospa Foam 9-10" Polishing Bonnet, 4041 (CRD40411AS)
- CARRAND Polishing Bonnet, 5 to 6 In., Wool (40403AS)
- NU-FINISH Car Polish, Liquid, White, 8.5 pH, 16 oz. (NF76)
- Carrand Automotive Polisher Accessories