Shop All Rags & Towels
Carrand
Microfiber Cloth Wipe 22" x 36", Yellow
Mfr # 40059AS
Zoro # G5104854
original price:
$11.55
4% off
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Yellow
- Size 22 in x 36 in
- Color Yellow
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carrand
- MFR # 40059AS
- Zoro # G5104854
- UPC # 048374400590
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 22 in x 36 in |
Cloth Length | 36 in |
Cloth Width | 22 in |
Details
Material | Yellow |
Item | Microfiber Cloth |
Color | Yellow |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | New |
GSM | 320 |
Cleaning Cloth Duty Rating | Medium Duty |
Suggested Cleaning Application | Drying |
Cleaning Cloth Color | Yellow |
Launderable/Disposable | Launderable |
Count/Weight | 1 count |
Cleaing Cloth Density | 320 GSM |
Cleaning Cloth Density | 320 g/sq m |
Lint Level | Low Lint |
Description
Microfiber Cloth, Material Microfiber, Color Yellow, Lint Level Low Lint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (B6200)
- KIMBERLY-CLARK PROFESSIONAL Cleaning Wipes, Green, Orange Citrus, 8 PK (58310)
- VIKAN 70424 9'' Red Wall / Deck Scrub Head with Stiff Bristles (69170424)
- MILWAUKEE TOOL 3" Replacement Filters (2-Pack) (49-90-1950)
- CARRAND Carrand C51-40306 Acrylic Wool Wash Mitt (C51-40306)
- CARRAND Autospa Microfiber Max Soft Fleece Desig (CRD45606AS)
- CARRAND Microfiber Cloth Wipe 12" x 16", Assorted, 12PK (45067)
- CARRAND Diaper Cloth 11" x 17", White, 3PK (40065)
- CARRAND Microfiber Cloth Wipe 16" x 18", Yellow, Gray (45606AS)
- CARRAND Microfiber MAX Total Clean Body Mitt4 in 1, 7x10 (CRD45602AS)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Yellow, 24PK (1820584)
- Carrand Rags & Towels