Shop All Rags & Towels
Carrand
Microfiber Cloth Wipe 12" x 16", Gray, Blue, Yellow, 3PK
Mfr # 40061
Zoro # G5104775
product price: $4.89
/pk 3, $1.63/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gray, Blue, Yellow
- Size 12 in x 16 in
- Color Gray, Green, Yellow
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrand
- MFR # 40061
- Zoro # G5104775
- UPC # 048374400613
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12 in x 16 in |
Cloth Width | 12 in |
Cloth Length | 16 in |
Details
Material | Gray, Blue, Yellow |
Item | Microfiber Cloth |
Color | Gray, Green, Yellow |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | New |
GSM | 240 |
Cleaning Cloth Duty Rating | Medium Duty |
Cleaning Cloth Color | Assorted |
Suggested Cleaning Application | Detailing, Drying, Polishing |
Launderable/Disposable | Launderable |
Count/Weight | 3 count |
Cleaing Cloth Density | 240 GSM |
Cleaning Cloth Density | 240 g/sq m |
Colors Included | (1) Gray, (1) Green, (1) Yellow |
Lint Level | Low Lint |
Description
Microfiber Cloth, Material Microfiber, Color Gray, Green, Yellow, Lint Level Low Lint, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flat Wire Texture Broom, 48", 1" Spacing (CC198-1)
- BIOESQUE 1 Qt. Heavy-Duty Cleaner and Degreaser (BHDCDQT)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYX1 (1TYX1)
- CARRAND Microfiber Cloth Wipe 12" x 16", Assorted, 12PK (45067)
- CARRAND Microfiber Cloth Wipe 22" x 36", Yellow (40059AS)
- CARRAND Diaper Cloth 11" x 17", White, 3PK (40065)
- CARRAND TOWELS TERRY 4PK (45054)
- CARRAND Microfiber MAX Total Clean Body Mitt4 in 1, 7x10 (CRD45602AS)
- CARRAND Carrand C51-40306 Acrylic Wool Wash Mitt (C51-40306)
- INTEX SUPPLY Intex Supply 271712 Cloth-Like Rags - 100 Count (271712)
- Carrand Rags & Towels