Shop All Rags & Towels
This Product is Discontinued
Carrand
Microfiber Cloth Cloth Wipe 12" x 16", Blue, Gray, 2PK (Discontinued)
Mfr # 40064
Zoro # G5104872
This Product is Discontinued
Key Features
- Material Microfiber
- Size 12 in x 16 in
- Color Blue, Gray
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrand
- MFR # 40064
- Zoro # G5104872
- UPC # 048374400644
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12 in x 16 in |
Cloth Width | 12 in |
Cloth Length | 16 in |
Details
Material | Microfiber |
Item | Microfiber Cloth |
Color | Blue, Gray |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | New |
GSM | 290 |
Cleaning Cloth Color | Assorted |
Cleaning Cloth Duty Rating | Medium Duty |
Suggested Cleaning Application | Drying, Dusting |
Launderable/Disposable | Launderable |
Count/Weight | 2 count |
Cleaing Cloth Density | 290 GSM |
Cleaning Cloth Density | 290 g/sq m |
Colors Included | (1) Blue, (1) Gray |
Lint Level | Low Lint |
Description
Microfiber Cloth, Material Microfiber, Color Blue, Gray, Lint Level Low Lint, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.