Shop All Socket Extensions
Carrand
Metal Head Squeegee, W/ A 21", 36" Extension Handle, 8"
Mfr # CRD9045R
Zoro # G3347813
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrand
- MFR # CRD9045R
- Zoro # G3347813
- Country of Origin China
- Category Socket Extensions
Details
Item | Metal Head Squeegee,W/ A 21",36" Extensi |
Description
Metal Head Squeegee,W/ A 21 In.,36 In. Extensi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0310x12 L, PK12 (19745)
- KEO Slotting Saw, 5/64" Cutter Thickness (MT3511-3X5/64X1-32T 105-08336)
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 9/16 in. (101035-0140)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T25 (82514)
- CARRAND To 96" Adjustable Fiberglass Extension Handle W/ Metal Tip, 48 (CRD92508)
- KO-KEN Extension Bar 1/4 Square 28mm 1/4 Sq. Drive (2760-28)
- CRAFTSMAN Socket Extension 1/2" Dr, 5 1/2 in L, 1 Pieces, Full Polish (CMMT44133)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease extension L.240 mm d.17 mm (12011003)
- GEARWRENCH Torx Socket 1/4" Drive x E5, 1.968" Length, Chrome plated (80192)
- KD TOOLS Extension 12", 3/8"Dr (81244)
- STEELMAN 1/2" Drive 3" Long Extension Bar (78238)
- Carrand Sockets & Ratchets