Shop All Straight Flute Taps
Carrand
Hardwood Handle W/ Threaded/Taper Tip, 72"
Mfr # CRD93502
Zoro # G3342728
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carrand
- MFR # CRD93502
- Zoro # G3342728
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Description
Hardwood Handle W/ Threaded/Taper Tip,72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Screwdriver Set, 10Pc R Series (JBU03)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 3/8x3/8x3/4x3-1/2 (C33075)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-616)
- K TOOL INTL Angle Die Grinder (KTI87134)
- YMW TAPS Hand Tap, HSS, TICN, D6 M36 x 1.5, Tap Material: High Speed Steel (TS036O6NEB5-TICN)
- IRWIN 6mm x 10 Metric Tap (8327)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 3/8-24 Nf (99508)
- YMW TAPS Hand Tap, HSS, TICN, D7 M48 x 1.5, Tap Material: High Speed Steel (TS048O7NEB5-TICN)
- IRWIN TAP BOTTOM 5/16""-24NF CD (1791177)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M3x05 Thread, Bottoming Chamfer, 3 Flutes, HSS, Brigh (T/AB3X.5)
- IRWIN Tap 14Mm-1.25Mm Bulk (1749ZR)
- Carrand Straight Flute Taps