Shop All Dusters
Carrand
Duster Wand, 24" L, Gray
Mfr # 97370AS
Zoro # G5104897
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Bristle Color Gray
- Bristle Material Microfiber
- Brush Length 14 in
- Brush Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 14 in |
Brush Width | 4 1/2 in |
Handle Length | 16 in |
Trim Length | 1 1/2 in |
Overall Length | 24 in |
Details
Item | Duster Wand |
Handle Material | Polypropylene |
Bristle Color | Gray |
Bristle Material | Microfiber |
Chemical Resistant | No |
Handle Color | Black |
Description
Duster Wand, Bristle Material Microfiber, Handle Length 16 in, Handle Material Polypropylene, Overall Length 24 in, Bristle Color Gray, Handle Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1025 gal Rectangular Trash Can, Beige, Open Top, Plastic (FG295700BEIG)
- OXICLEAN OxiClean Carpet and Upholstery Cleaner Foam New Car Scent 19 oz (57200OC)
- PERFECT CLEAN Terry Cleaning Cloth 16" x 16", Orange, 5PK (TW4040AM-O)
- DAYTON Vacuum Wet Pick Up Tool, 15-1/2" (5UMR3)
- CARRAND Interior Shine Duster, Microfiber, 6"L (97372AS)
- WOOSTER W/Pole Ater 1800 (18000000)
- TOLCO Tolco Polywool Extend Duster (280126)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX7)
- SWIFFER SWhteper, Swiffer (09060)
- SWIFFER Refill Dusters, DustLock Fiber, Lgt Blue, Lavender Vanilla Scent, PK40 (21461)
- DUST-OFF Dust-Off DPSM12 Disposable Duster - 7 oz., 12 Pack (DPSM12)
- Carrand Dusters