Shop All Automotive Polisher Accessories
Carrand
Autospa 120V 6" Polisher, 94000AS
Mfr # CRD94000AS
Zoro # G8656625
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrand
- MFR # CRD94000AS
- Zoro # G8656625
- Country of Origin China
- Category Automotive Polisher Accessories
Details
Item | Autospa 120V 6" Polisher,94000AS |
Description
Autospa 120V 6 In. Polisher,94000AS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS UNIV P:NEW SANDEN/SANKYO SD5H14 W/CLUTCH (58591)
- WESTAR Auto Trans Mount, EM-2448 (EM-2448)
- VELVAC Rg-2 Relay Valve, 034056 (034056)
- DONALDSON Hydraulic Filter Cartridge (P555603)
- CARRAND Polishing Bonnet, 9 to 10 In., PK2 (40408AS)
- CARRAND Polishing Bonnet, 5 to 6 In., Wool (40403AS)
- CARRAND Polishing Bonnet, 5 to 6 In., Foam (40409AS)
- CARRAND Polishing Bonnet, 9 to 10 In., Wool (40405AS)
- CARRAND Polishing Bonnet, 9 to 10 In., PK2 (40402AS)
- CARRAND Autospa Foam 9-10" Polishing Bonnet, 4041 (CRD40411AS)
- FLEX NORTH AMERICA Polishing Pad, 3" Size, Foam, Green (555125)
- Carrand Automotive Polisher Accessories