Shop All Trailer Hitches
Carr
CARR 183182 HD Universal Hitch Step Jeep - Single
Mfr # 183182
Zoro # G004121449
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carr
- MFR # 183182
- Zoro # G004121449
- UPC # 47185831821
- Country of Origin China
- Category Trailer Hitches
Description
HD Universal Hitch Step Jeep.
Features- Non Slip Surface
- Requires Standard Pin And Clip
- Folds up when not in use
- 14 Graphics Available
- Provides easy access to Back of Vehicle
- Fits all 2 In. Hitch Receivers
- Single Piece.
- Dimension - 9. 3 x 6. 5 x 5. 5 in.
- Item Weight - 3. 26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Turbocharger Intercooler, 4401-1104 (4401-1104)
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-220-001)
- SKF ACM, double lip, Wave oil seal, Bore-Tite (26191)
- ORALITE Reflective Tape, Truck and Trailer Type (V59-020150-054)
- CARR HD Universal Hitch Step US National Guard - Single (183232)
- CARR HD UNIVERSAL HITCH STEP BLANK (183012)
- CARR CARR 183022 HD Universal Hitch Step USA - Single (183022)
- CARR HD UNIVERSAL HITCH STEP AMERICAN FLAG (183032)
- WEATHERTECH BumpStepXL, 81BS1XL (81BS1XL)
- REESE Reese 63253 5/8" Barrel-Style Receiver Lock with Bent Pin for 2.5" Square Receivers - Chrome (63253)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-HDG-01FR)
- Carr Trailer Hitches