Shop All Trailer Hitches
Carr
CARR 183082 HD Universal Hitch Step Checkered Flag - Single
Mfr # 183082
Zoro # G804121458
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carr
- MFR # 183082
- Zoro # G804121458
- UPC # 47185830824
- Country of Origin China
- Category Trailer Hitches
Description
HD Universal Hitch Step Checkered Flag.
Features- Non Slip Surface
- Requires Standard Pin And Clip
- Folds up when not in use
- 14 Graphics Available
- Provides easy access to Back of Vehicle
- Fits all 2 In. Hitch Receivers
- Single Piece.
- Dimension - 9. 3 x 6. 5 x 5. 5 in.
- Item Weight - 3. 26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Swivel- Seat 2-7/8, #1100021-1 (1100021-1)
- AFTERMARKET ServiceMate 12 Volt Heavy Duty Electric Fan, 2 Speeds 12V Service Mate (SM3012)
- WEATHERTECH Front FloorLiners, Black, 449611 (449611)
- PARKER Male Connector, 5/8 x 1/2 In (VS68NTA-10-8)
- CARR HD Universal Hitch Step US National Guard - Single (183232)
- CARR CARR 183182 HD Universal Hitch Step Jeep - Single (183182)
- CARR CARR 183022 HD Universal Hitch Step USA - Single (183022)
- CARR HD UNIVERSAL HITCH STEP BLANK (183012)
- CARR HD UNIVERSAL HITCH STEP AMERICAN FLAG (183032)
- CURT Hitch Lock, 2" Rcvr, Barbell, Chrome, 5/8" (23515)
- CURT Dbl Lock Gsnck Hitch Kit, 60722 (60722)
- Carr Trailer Hitches