Shop All Trailer Hitches
Carr
CARR 183062 HD Universal Hitch Step CARR - Single
Mfr # 183062
Zoro # G604121269
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carr
- MFR # 183062
- Zoro # G604121269
- UPC # 47185830626
- Country of Origin China
- Category Trailer Hitches
Description
HD Universal Hitch Step CARR.
Features- Non Slip Surface
- Requires Standard Pin And Clip
- Folds up when not in use
- 14 Graphics Available
- Provides easy access to Back of Vehicle
- Fits all 2 In. Hitch Receivers
- Single Piece.
- Dimension - 9. 3 x 6. 5 x 5. 5 in.
- Item Weight - 3. 26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Mech Fuel Pump, M60032 (M60032)
- MAG DADDY Male Threaded Magnet Mount 1/4"-20 (MAG4TM-10)
- PARKER Air Brake Tubing, 1/4 In. OD, Blk (1120-4A-BLK-1000)
- BALDWIN FILTERS Air Filter, 10-25/32 x 2-23/32 in. (PA3763)
- CARR HD Universal Hitch Step US National Guard - Single (183232)
- CARR HD UNIVERSAL HITCH STEP BLANK (183012)
- CARR CARR 183182 HD Universal Hitch Step Jeep - Single (183182)
- CARR HD UNIVERSAL HITCH STEP AMERICAN FLAG (183032)
- CARR CARR 183022 HD Universal Hitch Step USA - Single (183022)
- REESE TOWPOWER 5 In. Heavy-Duty Hitch Draw Bar (7028200)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 400-600# WDH RD BAR (31421)
- Carr Trailer & Towing Hitches