Shop All Automotive Hydraulic Filters
Carquest
96377 Replacement/Interchange Hydraulic Filter
Mfr # MF0503137
Zoro # G005828897
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- OD Top 5.12
- OD Bottom 5.12
- ID Top 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carquest
- MFR # MF0503137
- Zoro # G005828897
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.98 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 3.35 |
ID Bottom | 3.35 |
Application | Filtration |
Micron Rating | 10 |
Filter Media | Glass |
By-Pass | No |
Description
Main Filter MF0653831 replaces OEM 96377 by CARQUEST and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 8.98in
OD Top: 5.12in
OD Bottom: 5.12in
ID Top: 3.35in
ID_Bottom: 3.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 8.98in
OD Top: 5.12in
OD Bottom: 5.12in
ID Top: 3.35in
ID_Bottom: 3.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter (RS30274)
- BANDO Auto Serpentine Belt, 12Pk1110 (12PK1110)
- ECCO Led Beacon, Low Profile, 12-36Vdc, Red (7460R)
- STENS Oem Replacement Belt Fits John Deere 737 & 757 Tcu13195 265-181 (265-181)
- SCHROEDER Filter Element, Microglass, 10 Microns (KKZ10)
- MAIN FILTER IHC 1346028C1 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER CLARK 6668819 Replacement/Interchange Spin-On Filter (MF0575541)
- DONALDSON Hydraulic Filter, Spin-On, P564357 (P564357)
- WIX FILTERS Hydraulic Filter #Wix 51465 (51465)
- BETA 1 FILTERS Spin-On replacement filter for CS100A10A / MP FILTRI (B1SO0003644)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 11-15/32 In (BT9377)
- Carquest Automotive Hydraulic Filters