Shop All Ice Cream Makers
Carpigiani
LB-502 20 Qt. Air Cooled Ice Cream Batch Freezer - 208-230V 3 Phase
Mfr # 439L502AW
Zoro # G310794092
product price: $59,649.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$59,649.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carpigiani
- MFR # 439L502AW
- Zoro # G310794092
- Country of Origin United States
- Category Ice Cream Makers
Description
Equip your gelato shop ice cream shop or restaurant with this Carpigiani LB-502 20 qt. air cooled ice cream batch freezer! This machine is perfect for making up to a 20 qt. batch of ice cream water ice or Michoacana-style helado meeting the high demand of your customers.Built to be extremely durable this unit's 3 hp beater motor allows it to swiftly blend the dessert mix to the perfect creamy consistency consistently meeting the expectations of both you and your customers. It features automatic electronic controls so your product stays maintained in a controlled environment until it's ready to be dispensed from the machine. When the desired consistency is reached an alarm will sound indicating that the product is ready to be extracted. Carpigiani's maximized extraction technology ensures that there is minimal flavor overlap so you can dispense various flavors of your product without having to frequently rinse the machine saving you time and energy. Plus the included 3-E beater produces high overrun products so you're maximizing the amount of product that's extracted reducing overall waste. This unit uses R404A refrigerant for optimal freezing conditions.With its steel construction and heavy-duty design this machine is built to last. Thanks to its convenient casters this floor model can be easily moved for cleaning or service and it's tall enough to ensure comfortability during use. Cleanup is a breeze as it uses a built-in faucet with a flex hose so you can achieve a deep clean without hassle. This unit is air cooled and needs a minimum clearance of 6in from both side panels and 12in from the rear panel for proper circulation. It requires a 208-230V 3 phase hardwired electrical connection for operation. The faucet and flex hose require a 1/2in MPT drinking water inlet connection.Overall Dimensions:Width: 24inDepth: 53 15/16inHeight: 55 1/4inCapacity: 20 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Safety Thermostat Lchm, 1/4 X 4-7/8, 30 (PP10084)
- ALLPOINTS Contactor 2P 30/40A 24V (441611)
- DORMONT Quick Disconnect - 1" (A-100)
- HOBART Element, Immersion 200/240V 5000/7200W (00-119078-00007)
- RISE BY DASH Red 0.5 qt Ice Cream Maker 6.1 in. H X 6.3 in. W X 6.3 in. L (RPIC100GBRR04)
- WHYNTER Ice Cream Maker, Stainless Steel, Overall Depth - Ice Machines: 11" (ICM-200LS)
- WHYNTER Ice Cream Maker, Stainless Steel, Overall Height - Ice Machines: 10 (ICM-15LS)
- WHYNTER Ice Cream Maker 2 Qt Capacity Stainless Steel Bowl Yogurt Maker (ICM-220SSY)
- WHYNTER 2.1 Qt Upright Ice Cream Maker with Stainless Steel Bowl (ICM-201SB)
- WHYNTER 128 Quart Automatic Ice Cream Maker Black Pink Edition (ICM-128BPS)
- NOSTALGIA Ice Cream Maker Brn 4Qt (NWICM4DB)
- Carpigiani Ice Cream Makers