Shop All Decorative Rugs
Carpets For Kids
Rug, Anti-static, Nylon, KIDply Backing, Rect, 6ft x9ft , Marine Blue
Mfr # CPT2100407
Zoro # G211184534
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carpets For Kids
- MFR # CPT2100407
- Zoro # G211184534
- Country of Origin United States
- Category Decorative Rugs
Description
Part of the Mt. St. Helens Solid Collection, this anti-static, nylon rug withstands the daily wear and tear of a class of children whether they're jumping around or sitting quietly with a book as they continue to grow and develop. Solid color carpets can suit any classroom, no matter the size or color scheme. This rug breaks up hard floors, reducing slippery spaces in your classroom. A rug can also cushion the fall when toddlers stumble and help reduce background noise that can impede learning. Durable, KIDply backing helps prevent wrinkling and creasing. This soft, flexible backing also provides increased thermal insulation performance for a warmer room. The Textured Saxony Cut Pile is made with a two-ply, N6 Recyclable Yarn Type. Rug is treated with Carpet Guard and meets or exceeds Class I rating as specified in NFPA Life Safety Code 101.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Anodized Nickel Finish and Medium Maple Seat (40018ANMedMpl)
- TRUE Wick Kit (820799)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- CARPETS FOR KIDS Carpets for Kids 2146.407 Mt. St. Helens - Marine Blue Rug (2146.407)
- SAFAVIEH 9 x 12 ft. Micro-Loop Rectanglar Handmade Wool Rug Silver & Grey (MLP527G-9)
- ARTISTIC WEAVERS Central Park Carrie Rectangle Handloomed Area Rug- Ivory - 6 x 9 ft. (AWHP4028-69)
- SAFAVIEH 10 x 14 ft. Tibetan 417K Deep Hand Knotted Rectangle Area Rug, Bronze (TB417K-10)
- MINUTEMAN-ACHLA Minuteman-Achla H-39 Oriental Rug Half Round (H-39)
- FLASH FURNITURE Blue 5 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-57-BL-GG)
- SAFAVIEH 8 x 10 ft. Micro-Loop Hand Tufted Rectangle Area Rug, Pink & Grey (MLP630U-8)
- Carpets For Kids Decorative Rugs