Shop All Decorative Rugs
Carpets For Kids
Rug, Anti-static, Nylon, KIDply Backing, Rect, 6ft x9ft , Blueberry
Mfr # CPT2100405
Zoro # G711184492
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carpets For Kids
- MFR # CPT2100405
- Zoro # G711184492
- Country of Origin United States
- Category Decorative Rugs
Description
Part of the Mt. St. Helens Solid Collection, this anti-static, nylon rug withstands the daily wear and tear of a class of children whether they're jumping around or sitting quietly with a book as they continue to grow and develop. Solid color carpets can suit any classroom, no matter the size or color scheme. This rug breaks up hard floors, reducing slippery spaces in your classroom. A rug can also cushion the fall when toddlers stumble and help reduce background noise that can impede learning. Durable, KIDply backing helps prevent wrinkling and creasing. This soft, flexible backing also provides increased thermal insulation performance for a warmer room. The Textured Saxony Cut Pile is made with a two-ply, N6 Recyclable Yarn Type. Rug is treated with Carpet Guard and meets or exceeds Class I rating as specified in NFPA Life Safety Code 101.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Canter Twilight Seat (314025Med002)
- LUXOR 20 ga. Steel (Cabinet) Cabinet Cart, 32"L x 20"W x 24" to 42"H (AVJ42XLC)
- ALERA Industrial Metal Shop Stool, 24" Seat Height, To 300 lbs., Brown/Gray (ALEIS6624G)
- EMBASSY Credenza, 12.9" D, 66" W, 36.4" H, Dark Chocolate (60520-2179)
- CARPETS FOR KIDS Carpets for Kids 2146.407 Mt. St. Helens - Marine Blue Rug (2146.407)
- LOLOI RUGS Loloi Rugs MADDMAD-01IVGY7696 7 ft. 6 in. x 9 ft. 6 in. Maddox Area Rug - Ivory & Grey (MADDMAD-01IVGY7696)
- SAFAVIEH 6 x 6 ft. Round Contemporary Soho Brown and Light Blue Hand Tufted Rug (SOH416B-6R)
- SAFAVIEH 8 x 10 ft. Brentwood Power-Loomed Rectangle Rug Red & Ivory (BNT867Q-8)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-GRAY)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Grey & Orange (MAD494F-8)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- Carpets For Kids Decorative Rugs