Shop All Childrens Rugs
Carpets For Kids
Carpets for Kids 96.99 Oval A-Sharp Music Rug - 8 x 12 ft.
Mfr # 96.99
Zoro # G203688811
product price: $917.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$917.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carpets For Kids
- MFR # 96.99
- Zoro # G203688811
- UPC # 670366004990
- Country of Origin China
- Category Childrens Rugs
Description
Carpets for Kids is the industry leader in high-quality, educational area rugs. We are unique in providing children’s educational rugs for daycares, schools and homes across the country. Our amazing colours, both bright and in an earth-tone palette, and our innovative designs made us the only choice for quality children’s rugs. Our goal is to provide all educators with a quality tool to enhance learning for young children.
Features- Oval A-Sharp Music Rug
- Size: 8 x 12 ft.
- Shape: Oval
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3" Satin Brass Metal Sleeve (01SLV3SB1)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- BAXTON STUDIO Barnes Dark Brown Three-Shelf Modern Bookcase (88-4339)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (958134EQC)
- CARPETS FOR KIDS Milky Play Literacy 5.83 ft. x 8.33 ft. Rectangle Rug (5400)
- CARPETS FOR KIDS Natures Colors Seating Rug (CA62005)
- CARPETS FOR KIDS Mt. St. Helens Solids 6 ft. x 9 ft. Rectangle Carpet - Marine Blue (2100.407)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- CARPETS FOR KIDS Radiating Alphabet Seating Circles Carpet, Natural - 7 ft. 6 in. x 12 ft. (1598452)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- SAFAVIEH 2 x 3 ft. Accent Novelty Kids Ivory and Multicolor Hand Tufted Rug (SFK389A-2)
- Carpets For Kids Childrens Rugs