Shop All Childrens Rugs
Carpets For Kids
Carpets for Kids 72.57 6 x 9 ft. Rectangle Kids Value Plus Steam Rug
Mfr # 72.57
Zoro # G303688742
product price: $207.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$207.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carpets For Kids
- MFR # 72.57
- Zoro # G303688742
- UPC # 670366003573
- Country of Origin United States
- Category Childrens Rugs
Description
KID Value PLUS - New and improved 5 Year Abrasive Wear Warranty, No Fault Edge Warranty.
The Carpets for Kids Carpets for Kids STEAM Rug will seat up to 26 children depending upon the age. The theme of this carpet is part of our line of Play Carpets series of rugs for kids.
Features- Advanced Stain Protection
- 12 oz Carpets for Kids
- Shape: Rectangle
- Size: 6 x 9 ft.
- Country of Origin: USA
- Weight: 19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Floor Mat, Cushioned, Anti-Fatigue, Movable (2110BL)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- REGENCY Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black (9099LBK)
- CARPETS FOR KIDS Mt. St. Helens Solids 6 ft. x 9 ft. Rectangle Carpet - Marine Blue (2100.407)
- CARPETS FOR KIDS Carpets for Kids 96.98 Kids Value Rug - Circletime Early Learning (96.98)
- CARPETS FOR KIDS Natures Colors Seating Rug (CA62005)
- CARPETS FOR KIDS Learning Blocks Nature Rug (37701)
- CARPETS FOR KIDS Carpets For Kids 1026 ABC Phonic Squares - Set of 26 (1026)
- CARPETS FOR KIDS Carpets For Kids 3972 Continental Wonders 7 ft. x 12 ft. Rectangle Carpet (3972)
- CARPETS FOR KIDS Toddler Alphabet Blocks - Nature 6 ft. x 9 ft. Rectangle Carpet (CA61915)
- Carpets For Kids Childrens Rugs